Beli schneider stop kontak di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Kavacha AS Surface Mount Single Pole Switched Socket with Neon IndicatorDeskripsi:- Schneider Electric Kavacha Surface Mount Single Pole switched Socket- dengan Neon- Nilai Arus 13 A at 250 V AC-22A- IP56Fitur Teknik:- Kavacha Bell pintu tahan cuaca, dengan proteksi IP 44, melindungi tamu anda dari percikan air hujan.- Jaga keluarga anda dengan Kavacha pelindung saklar dengan proteksi IP 55.- Pastikan area basah dirumah anda terhindar dari bahaya kesetrum, dengan Kavacha pelindung stop kontak dengan proteksi IP 55.- Perlindungan titik listrik di luar rumah anda terhadap debu dan cuaca dengan Kavacha AS dan Kavacha Isolator Switch.atribut:
- Depth (mm): 80
- Height (mm): 160
- Rated Current (A): 13
- Voltage (V): 250
- Width (mm): 80
- Schneider Electric Stop Kontak Universal + Saklar AvatarOn Series (Power Socket/Power Outlet)Deskripsi:Schneider Electric AvatarOn switched socket E8315TS_WE is a complete product in color white and with 1 gang. This switch is 2P + 3P. And this device is universal standard. And its rated current is 16A. Its matching mounting box can be recessed into the surface of the wall with flush type. The IP rating of this device is IP20. What's more, it well satisfied the standard of IEC 60884-2-3. Being environmentally friendly, this switched socket is a green premium product too. Being made of polycarbonate material, this switched socket is quite reliable and resistant. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.atribut:
- Color: White
- Material: Polycarbonate
- Product or Component Type: Switched Socket
- Height (mm): 86
- Width (mm): 86
- Depth (mm): 27.5
- Ambient Air Temperature for Operation (°C): -5 to 45
- Ambient Air Temperature for Storage (°C): -5 to 60
- Device Application: Power Supply
- Device Mounting: Surface
- Device Presentation: Complete Product
- IP Degree of Protection: IP20
- Number of Gangs: 1 Gang
- Outlet Poles Configuration: 2P + 3P with Shutter
- Rated Current (A): 16 (Socket-Outlet)
- Relative Humidity (%): 0 to 95
- Standards: IEC 60884-2-3
- Surface Finish: Glossy
- Surface Treatment: Painted Cover Plate
- Type of Packing: Flow-Pack
- Schneider Electric Harmony Electromechanical Relays Diode 6-230 VDCatribut:
- Range of Product: Zelio Relay
- Separate Part Category: Protection Accessories
- Separate Part Designation: Diode
- Separate Part Type: Protection Module
- Schneider Electric Stop Kontak Universal AvatarOn Series (Power Socket/Power Outlet)atribut:
- Material: Polycarbonate
- Product or Component Type: Socket-Outlet
- Height (mm): 86
- Width (mm): 86
- Clamping Connection Capacity (mm²): 1x4 to 2x4, 1x2.5 to 2x2.5 For Solid and Stranded Cable(s)
- Device Presentation: Complete Product
- IP Degree of Protection: IP20
- Relative Humidity (%): 0 to 95
- Schneider Electric Clipsal - 56 SeriesDeskripsi:Clipsal’s 56 Series Industrial Switchgear has a long standing history as being the toughest, most trusted industrial switchgear on the Australian market. This legacy has been carried on with Clipsal’s new range of industrial plugs and socket connectors.
- Schneider Electric Harmony Electromechanical Relays Socket RGZ Seriesatribut:
- Contact Terminal Arrangement: Separate
- Product or Component Type: Socket
- Range of Product: Zelio Relay
- brennenstuhl RCD Protected Cable With PowerblockDeskripsi:DescriptionIdeal for hard outdoor use.With circuit breaker plug 30 mA to protect against electrical shocks.Function test indicator.When touched by current-conducting leads or parts, the current supply is automatically interrupted to protect against dangerous bodily injury and electric shocks.Quality rubber cable with 4-way dust- and water-jet protected safety socket outlets.Cut-out time:atribut:
- Product Height (cm): 9
- Product Length (cm): 31
- Product Width (cm): 31
- Cable Length (m): 10
- Number of Socket: 4
- Degree of Protection (IP): IP54
- Legrand Display Port Socket Arteoratribut:
- Termination Method: Preconnected
- Legrand Mobile Socket P17atribut:
- Cable Entry: Gland Nut
- Connection: Screwed Terminal
- Material: Plastic
- Legrand 2P+E Mallia Schuko with CPatribut:
- Socket Type: German standard
- Current Rating (A): 16 (at 250 V)
- Schneider Electric Stop Kontak Persegi 1-Gang Internasional Zencelo Series (Power Socket/Power Outlet)Deskripsi:- Schneider Electric ZENcelo Stop Kontak- 1 Gang- Nilai Arus 16A- Warna Silver Bronze- Schneider Electric Full flat ZENcelo adalah saklar lampu elektromekanis dengan kedataran sempurna.atribut:
- Number of Gang: 1 Gang
- Electric Current (A): 16
Daftar Harga schneider stop kontak Terbaru March 2026
| Schneider Electric Kavacha AS Surface Mount Single Pole Switched Socket with Neon Indicator | Rp719.900 |
| Schneider Electric Leona | Rp10.900 |
| Schneider Electric Pieno | Rp30.900 |
| Schneider Electric Stop Kontak Universal + Saklar AvatarOn Series (Power Socket/Power Outlet) | Rp269.900 |
| Schneider Electric NEO | Rp65.900 |
| Schneider Electric Harmony Electromechanical Relays Diode 6-230 VDC | Rp36.900 |
| Schneider Electric Stop Kontak Universal AvatarOn Series (Power Socket/Power Outlet) | Rp109.900 |
| Schneider Electric Clipsal - 56 Series | Rp309.900 |
| Schneider Electric ZENcelo | Rp34.900 |
| Schneider Electric Vivace | Rp24.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)




























































































































































/l4P105067760-1.jpg)


/9eP101006338-2.jpg)



/1hP102074053-3.jpg)